Precision Office Paper Cutter A3

Precision Office Paper Cutter A3

Order Code: ZT5597836SCopy

£119.99 Inc VAT (20%)


Description

The Leitz Precision Office A3 Paper Cutter is perfect for general office use to cut through paper, labels, film, photos, laminates, card and mount board. This powerful and robust office paper cutter will effortlessly cut up to 15 sheets of A3 paper (80gsm) with speed and precision. Features unique EdgeGlow light technology which illuminates the cutting edge for greater visibility and maximum precision. The clear, manual paper clamp keeps the paper secure, while the ergonomic handle ensures comfortable and easy cutting. It is quick and easy to align the paper with the simple guidelines on the smooth, glass work surface. The secure blade safety guard gives total protection and the safety latch keeps the blade locked closed while not in use. With a high quality stainless steel blade, sturdy work surface and an extended 5 year guarantee, you have peace of mind that this A3 paper cutter will provide accurate cutting for many years.

See full description
Specifications for Precision Office Paper Cutter A3
  • Max. Paper Size
    A3
  • Blade Material
    Stainless Steel
  • Product Type
    Paper Cutter