Professional Rotary Trimmer A0 Cutting Length 1295mm Blue D55815004

Order Code: ZT1204547S

£299.99 Inc VAT (20%)


Description

Dahle Professional Rotary Trimmer A0 Cutting Length 1295mm Blue D55815004 Professional rotary trimmer for daily use.



Helpful format lines on the base with mm division along the cutting edge make aligning the material to be cut even easier. Stable metal base with non-slip rubber feet to keep the rotary trimmer securely in place and automatic clamping on the cutting line to quickly fix in place the material to be cut.

See full description
Specifications for Professional Rotary Trimmer A0 Cutting Length 1295mm Blue D55815004
  • Colour
    Blue
  • MFR Part No.
    84064PL
  • Weight
    8.3kg
  • Type
    Rotary Trimmers
  • Length of Cut
    1300mm
  • Size
    A0
  • Cut Capacity
    7 Sheets
  • Base Dimensions
    1495x360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome