ClearASeal Peel - Heat Seal Sheets 125mm x 78mm (Pk of 100 Sheets)

Order Code: ZT2819393S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

Peelable heat sealing film which is optically clear. Seal is suitable for qPCR and optical applications.
Heat sealing offers a 100% effective method for plate sealing for a complete seal integrity, as well as being quick and cost effective
Our ClearASeal Peel is an optically clear laminate film forming a peelable seal to polypropylene, polyethylene, polystyrene, polycarbonate and cyclic olefin copolymer (COC) plates
The optical clarity of this seal enables its use for sealing plates required for imaging use, including fluorescent detection methods such as qPCR and colorimetric assays
The ClearASeal Peel forms a complete seal to a plate enabling both low temperature uses, including low temperature storage, and high temperature uses, such as PCR (when used with a pressurized heated lid)
This seal demonstrates moderate solvent resistance and can be utilized for short term compound storage at room temperature
This seal is available as sheets, for use with manual and semi-automated sealers

Key Features
Peelable
Seal integrity range: -80 °C to 80 °C (to 110 °C with a pressurized heated PCR lid)
Optically clear
Use
Applications: imaging, fluorescent detection, and colorimetric assays
Suitable for PCR and qPCR
Seals polypropylene, polyethylene, polystyrene, polycarbonate and cyclic olefin copolymer (COC) plates

See full description
Specifications for ClearASeal Peel - Heat Seal Sheets 125mm x 78mm (Pk of 100 Sheets)
  • Product Type
    Heat Seal Sheets
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome