QuickSeal A2000 Automatic Adhesive Sealer

Order Code: ZT2819373S

£43,999.99 Inc VAT (20%)


Description

The QuickSeal A2000 is a reliable instrument providing
high adhesive sealing throughput. It allows for manual use
as well as robotic integration giving the flexibility you
require. ion. The variable roller sealing pressure ensures
consistent sealing with minimal user intervention.
Key Features
• Integrator friendly with a RS232 interface.
• Compatible with the entire iST Scientific adhesive sealing film range.
• Touch Screen allows fast and easy manual operation as a standalone product.
• Automatically adjustable and can be used with a wide range of microplates and tube rack
with plate stage inserts to allow use of more unusual microplate types as well as variable
roller pressure sensors.
• Fast – With fast sealing times allows 300 plates to be sealed per hour.
• Versatile – Able to use all seal types across a large number of applications.
• Reliable – Engineered with robustness in mind.

See full description
Specifications for QuickSeal A2000 Automatic Adhesive Sealer
  • Product Type
    Automatic Adhesive Sealer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome