Boss Mini Highlighters Card Wallet Assorted (Pack of 5) - 07/5-2-01

Order Code: ZT4175518S

£6.99 Inc VAT (20%)


Description

The quality you would expect from Stabilo Boss Original in a mini version that fits in your pocket or pencil case. Stabilo Boss Miniis perfect for use in the office, the classroom, at home or on the move. This pack contains 5 neon colours.
Line Width: 2.0 - 5.0mm
Wedge tip draws broad and fine lines for highlighting and underlining
Stabilo Anti-dry out ink technology for up to 4 hours cap off time
Colour: Neon Blue, Green, Yellow, Orange and Pink
Cardboard wallet of 5 highlighters
Pack of 5

See full description
Specifications for Boss Mini Highlighters Card Wallet Assorted (Pack of 5) - 07/5-2-01
  • Pack Quantity
    5
  • Line Width
    2.0 - 5.0mm
  • Product Type
    Highlighters
  • Colour
    Neon Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome