Boss Original Highlighters Desk Set Pastel (Pack of 15) - 7015-02-5

Boss Original Highlighters Desk Set Pastel (Pack of 15) - 7015-02-5

Order Code: ZT4174741SCopy

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

All 14 colours of Stabilo Boss Original Pastel in a deskset of 15 which includes one of each colour and two of Dusty Grey will surely enhance any workspace. This Stabilo design classic in pretty pastel shades is perfect for highlighting in more subtle shades that are easier to read through. It's also ideal for those with creative minds for colouring, shading and framing for hand lettering or journaling.
Line Width: 2.0 - 5.0mm
Chisel tip draws broad lines, highlights and underlines
Stabilo Anti Dry Out Technology: 4 hour cap off time
The highlighter is easy to refill at anytime and anywhere
Universal, water based ink for use on most paper
Contains recycled materials
Colour: Assorted Pastel
Pack of 15

See full description
Specifications for Boss Original Highlighters Desk Set Pastel (Pack of 15) - 7015-02-5
  • Line Width
    2.0 - 5.0mm
  • Colour
    Assorted Pastels
  • Pack Quantity
    15
  • Product Type
    Desk Set
  • Ink Type
    Water-Based
  • Tip Type
    Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome