E-24/4S EcoLine Highlighter Set Pastel (Pack of 4) - 4-24-4-1000

E-24/4S EcoLine Highlighter Set Pastel (Pack of 4) - 4-24-4-1000

Order Code: ZT4174959SCopy

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

The Edding 24 Ecoline highlighter is designed for the marking and highlighting of text and notes on almost all paper surfaces, making it ideal for school, study and office use. Awarded the Blue Angel eco-label, at least 90% of the cap and barrel are made from renewable resources, making it a carbon neutral product. The chisel tip has a stroke width of 2-5mm and the The pastel-coloured ink is water-based which shines gently and does not bleed through to the next page. The highlighter is refillable with Edding HTK 25 refill and can be refilled and reused several times for an environmentally and economically solution in educational sectors. Supplied in a pack of 4.
Awarded the 'Blue Angel' eco-label
Made from 90% recycled plastic, including at least 83% post-consumer materials
Chisel tip has a variable stroke width of 2.0-5.0mm
Provides soft-coloured marking of texts and notes on almost all paper surfaces
Water-based ink
Refillable with the edding HTK 25
Several days cap off time
Barrel colour: Cream
Ink colour: Assorted pastel (violet, yellow, green, rose and blue)
Pack of 4

See full description
Specifications for E-24/4S EcoLine Highlighter Set Pastel (Pack of 4) - 4-24-4-1000
  • Tip Size
    2.0-5.0mm
  • Pack Quantity
    4
  • Product Type
    Highlighter Set
  • Colour
    Pastel violet
  • Barrel Colour
    Cream
  • Tip Type
    Chisel
  • Ink Type
    Water-based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome