Fun Mini Highlighter Pens Pastel Assorted (Pack of 6) - KF17419
0
1
2
3

Fun Mini Highlighter Pens Pastel Assorted (Pack of 6) - KF17419

Order Code: ZT5695746SCopy

£3.09 Inc VAT (20%)


Description

The Q-Connect joyful mini highlighter set contains handy, compact highlighters with cute, expressive eyes printed on the barrel. The chisel tip draws both broad lines for highlighting or narrow lines for underlining. Suitable for most papers and will not fade on fax paper, these six assorted pastel highlighters come in yellow, green, pink, orange, blue and purple.
• Pastel highlighters with clip
• Suitable for most types of paper without fading
• GRS certified: 50% recycled plastic
• Joyful faces printed on the barrel
• Highlighter dimensions: 82 x 30 x 20mm
• Writing length: 200m
• Chisel tip for a 1 - 5.2mm line width
• Barrel colour matches the ink colour
• Assorted colours: Yellow, green, pink, orange, blue and purple
• Pack of 6 pens

See full description
Specifications for Fun Mini Highlighter Pens Pastel Assorted (Pack of 6) - KF17419
  • Barrel Colour
    Assorted
  • Colour
    Assorted
  • Line Width
    1 - 5.2mm
  • Pack Quantity
    6
  • Ink Type
    Highlighter
  • Tip Type
    Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome