Highlighter Pens Deskset Assorted (Pack of 23) - KF17782
0
1
2
3

Highlighter Pens Deskset Assorted (Pack of 23) - KF17782

Order Code: ZT5695789SCopy

£8.99 Inc VAT (20%)


Description

The Q-Connect pastel highlighters desk set contains a high quality, plastic holder containing 23 assorted coloured pastel highlighters. Each highlighter has a writing length of 300m and the chisel tip draws both broad lines for highlighting or narrow lines for underlining. Made from recycled polypropylene (both holder and pen casing) , this highlighter set meets with global recycled standards.
• Pastel highlighters without clip
• Pen holder is made from 60% recycled PP
• Pen holder dimensions: H415 x W37mm
• Highlighters GRS certified: 50% recycled PP
• Chisel tip for a 1mm - 5.2mm line width
• Writing length: 300m
• Cap-off time: 4 hours
• Barrel colour matches the ink colour
• Assorted colours: Pink, orange, yellow, green, blue and purple in various shades
• Pack of 23 pens

See full description
Specifications for Highlighter Pens Deskset Assorted (Pack of 23) - KF17782
  • Product Type
    Highlighter Pens Deskset
  • Colour
    Assorted
  • Barrel Colour
    Assorted
  • Line Width
    5.2mm
  • Tip Type
    Chisel
  • Ink Type
    Highlighter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome