Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Writing & Graphic Supplies
Highlighter Pens
Luminator Highlighter Pen Assorted (Pack of 6) 71/6
By Stabilo
Order Code:
ZT1553485S
Copy
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/highlighter-pens/luminator-highlighter-pen-assorted-pack-of-6-71-6/p/ZT1553485S
Add to quotation
Schedule an order and save 5%
View all Highlighter Pens
Description
Stabilo Luminator Highlighter Pen Assorted (Pack of 6) 71/6
Tags:
#ReducedPrice
Specifications
Specifications for Luminator Highlighter Pen Assorted (Pack of 6) 71/6
Box / Pack Quantity
6
Type
Highlighter
Grip
Yes
Ink Colour
Assorted
Series
Luminator
Attachment Type
No Attachment Type
Nib Style
Chisel
Line Width
2.0 - 5.0mm