Swing Cool Highlighter Pastel Hint of Mint (Pack of 10) - 275/116-8

Order Code: ZT4175901S

£11.99 Inc VAT (20%)


Description

Stabilo swing cool pastel is a pen style pocket highlighter in pretty pastel colours with a practical pocket clip. It is the perfect pocket highlighter for work, home and the classroom. The robust wedge tip enables broad area highlighting as well as fine underlining. The pastel colours make a subtle alternative to traditional neon and are perfect for highlighting, marking and even colouring. Supplied in a wallet, containing 10 highlighters in 'Hint of Mint' shades.
Line Width: 1.0 - 4.0mm
Wedge tip draws broad lines, highlights and underlines
Pocket sized slimline highlighter for marking, underlining and colouring
Stabilo Anti-dry out ink technology for up to 4 hours cap off time
Non-slip grip zone for comfort and precision
Colour: Hint of Mint
Pack of 10

See full description
Specifications for Swing Cool Highlighter Pastel Hint of Mint (Pack of 10) - 275/116-8
  • Line Width
    1.0 - 4.0mm
  • Product Type
    Highlighter
  • Pack Quantity
    10
  • Ink Colour
    Pastel
  • Colour
    Hint of Mint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome