ALU Adjustable Heavy Duty 2 3 and 4 Hole Punch 32 Sheets Black

Order Code: ZT2119678S

£109.99 Inc VAT (20%)


Description

Rapesco ALU Adjustable Heavy Duty 2 3 and 4 Hole Punch 32 Sheets Black Rapesco Heavy Duty Adjustable Punch - 95. Paper punch suitable to punch 2 3 & 4 ring A4/A3 paper and 2-hole A5 paper. Features accurate easy adjustments between settings no loose cutters a lock down handle & double hardened stainless steel parts.

Specifications for ALU Adjustable Heavy Duty 2 3 and 4 Hole Punch 32 Sheets Black
  • Weight
    1.09kg
  • Material
    Aluminium, Plastic
  • Product Type
    Hole Punches
  • Punch Capacity
    32 Sheets
  • Colour
    Black/Grey
  • Punch Type
    4 Hole Punch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome