E172 Auto Centre Punch 149mm/5 7/8"
0
1
2

E172 Auto Centre Punch 149mm/5 7/8"

Order Code: ZT3961598SCopy

£26.99 Inc VAT (20%)


Description

Eclipse E172 Auto Centre Punch 149mm/5. 7/8 Inch
The Eclipse E172 Auto Centre Punch is made from high-quality carbon steel. The point is hardened and tempered to withstand continuous use. All punches have well-cut knurling to provide positive finger grip.

Features:
Delivers a punch when hand pressure is applied to the knurled head
One-handed operation, hammer should not be used
Depth of impression can be adjusted by turning the knurled head
Specification:
Part No: E172
Length: 149mm/5. 7/8 Inch
Operating Pressure Range: 22.5-6.3kg
Operating Pressure Range: 50-14lb

See full description
Specifications for E172 Auto Centre Punch 149mm/5 7/8"
  • Product Type
    Auto Centre Punch
  • Material
    Carbon Steel