Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Scissors, Cutters & Punches
Hole Punches
Fashion Strong Metal Office Hole Punch FMC25+ Phantom Black
By Rapid
Order Code:
ZT1058065S
Height
*
115.0mm
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Buy Now
Get it by
Tue, 12th Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/hole-punches/fashion-strong-metal-office-hole-punch-fmc25%2B-phantom-black/p/ZT1058065S
Add to quotation
View all Hole Punches
Description
Strong metal hole punch equipped with lock-down handle for easy storage. Suitable for office use.
Tags:
#BulkDiscount
Specifications
Specifications for Fashion Strong Metal Office Hole Punch FMC25+ Phantom Black
MFR Part No.
21835501
Depth
102.0mm
Height
115.0mm
Width
57.0mm
Colour
phantom black
Weight
0.427kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome