Hardboard Clipboard A5 with Metal Clip and Hanging Hole Brown

Order Code: ZT2119853S

£1.59 Inc VAT (20%)


Description

The Hardboard A5 Clipboard from Rapesco is both waterproof and hard-wearing. Ideal in size as a menu holder for bars, coffee shops and restaurants this A5 clipboard is also perfect for use in the workplace, schools or at home. Its extra-strong, high-capacity clip allows it to grip paper firmly whilst its glazed surface provides an excellent smooth writing surface. This clipboard also features a handy hanging hook for practicality and ease of storage.

See full description
Specifications for Hardboard Clipboard A5 with Metal Clip and Hanging Hole Brown
  • Form
    Heavy Duty Clipboards
  • Product Type
    Clipboards
  • Weight
    0.5kg
  • Material
    Hard Board
  • Colour
    Brown
  • Capacity
    Heavy Duty Clip
  • Size
    A5