Heavy Duty Hole Punch - Silver

Order Code: ZT1059293S

£63.99 Inc VAT (20%)


Description

Bestseller. Powersave technology allows effortless punching of large stacks of paper. 65 sheets. Effortless punching with powersave technology. For up to A3 format.

Specifications for Heavy Duty Hole Punch - Silver
  • MFR Part No.
    51800084
  • Depth
    220.0mm
  • Height
    100.0mm
  • Colour
    Silver
  • Width
    130.0mm
  • Weight
    1.1kg