DECAdry TopLine Business Card Straight Corner 85x54mm 10 Per Sheet 200gsm White (Pack 150)

Order Code: ZT1256527P

£19.99 Inc VAT (20%)


Description

DECAdry TopLine Business Card Straight Corner 85x54mm 10 Per Sheet 200gsm White (Pack 150) Decadry quality business cards with square corners that are peeled away from A4 sheets without leaving residue

Specifications for DECAdry TopLine Business Card Straight Corner 85x54mm 10 Per Sheet 200gsm White (Pack 150)
  • Weight
    350g
  • MFR Part No.
    74456PL
  • Colour
    White
  • Size
    A4
  • Type
    Specialist Papers
  • Material
    Card
  • Form
    10 Per A4 Sheet
  • Paper Type
    Business Cards
  • Paper Colour
    White
  • Grammage
    200
  • Environmental Support
    FSC Certified 100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome