Perforated Place Cards 200gsm White (Pack of 132) DPOCB3713

Order Code: ZT1549216S

£11.99 Inc VAT (20%)


Description

Perfect for conferences and meetings, this pack of 132 place cards are made from sturdy 200gsm card for lasting quality. Fully customisable and suitable for use in inkjet and laser printers, the place cards are attached using ultra-fine micro-perforation so they will separate neatly and cleanly. White in colour, these cards are supplied in a pack of 22 sheets, 6 cards per sheet.
Customisable place cards for identification
Perfect for all conferences and meetings
Micro-perforated for easy and neat separation
200gsm card for lasting quality
Suitable for use in Laser and Inkjet printers
Colour: White
6 cards per A4 sheet, 22 sheets per pack
Size: 85 x 46mm

See full description
Specifications for Perforated Place Cards 200gsm White (Pack of 132) DPOCB3713
  • MFR Part No.
    LX17844
  • Pack Quantity
    132
  • Weight
    0.334kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome