PVC Clipboard, With Paper Clamp, LxW 330 X 222mm

PVC Clipboard, With Paper Clamp, LxW 330 X 222mm

Order Code: ZT2731336SCopy

£65.99 Inc VAT (20%)


Description

PVC clipboard, with paper clamp, LxW 330 x 222 mm. Supplied = assembled. Length = 330 mm. Width = 222 mm. Colour = grey. Product type = accessories. With paper clamp.

Specifications for PVC Clipboard, With Paper Clamp, LxW 330 X 222mm
  • Colour
    Grey
  • Product Type
    Accessories
  • Width
    222mm
  • Length
    330mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome