Adhesive Label Dispenser - For Inside And Outside Roll Winding - LxWxH 260 X 107 X 180mm

Order Code: ZT2701778S

£299.99 Inc VAT (20%)


Description

Adhesive label dispenser, for inside and outside roll winding, max. roll 240 mm, LxWxH 260 x 107 x 180 mm. Supplied = assembled. For roll width = 80 mm. Number of dividers = 1 pcs. Length = 260 mm. Width = 107 mm. Height = 180 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Desktop model Robust metal housing. Dividers and clamping ring to insert multiple rolls of labels. For inside and outside roll winding. Extremely stable. Max. outside roll 240 mm for inside winding.

See full description
Specifications for Adhesive Label Dispenser - For Inside And Outside Roll Winding - LxWxH 260 X 107 X 180mm
  • Supplied
    Assembled
  • Product Type
    Label Dispensers
  • Material
    Metal
  • Height
    180mm
  • Width
    107mm
  • Length
    260mm
  • For Roll Width
    80mm
  • Number of Dividers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome