Ae 503 Label Printing Indicator - AE 503

Ae 503 Label Printing Indicator - AE 503

Order Code: ZT5690039SCopy

£519.99 Inc VAT (20%)


Description

The Adam Equipment AE 503 indicator has a built-in printer, allowing you to create a hard copy of all weight readings. A large, easy-to-read backlit LCD screen features 34mm-tall digits and symbols to show over, under or within limits during checkweighing. Software is provided allowing you to customise your labels – meaning you can add barcodes, QR codes, pictures and your company logo to the 50mm-wide printed labels.

Featured Highlights
- ABS plastic indicator with built-in printer
- Print labels after every weigh-in
- Label size: 50mm (W) x 30mm (H)
- Built in printer can print weight, QR codes, bar codes and labels in numerous languages
- Software provided to customise your labels
- RS-232 output
- Checkweighing with audible alarm
- 3-year warranty
- Parts counting optimisation automatically refines piece weight as parts are added
- Zero-tracking feature ensures display returns to zero reading
- Programmable auto power-off

See full description
Specifications for Ae 503 Label Printing Indicator - AE 503
  • Display Type
    Backlit LCD
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome