0
1
2
3

GL-H105 Hand Held Garden Label Machine

Order Code: ZT1055633X

£49.99 Inc VAT (20%)


Description

GL-H105
Ideal for use for both garden and around the home. It's ergonomic shape has been designed to fit comfortably in the hand and it's so straight forward and easy to use, labels can be created quickly.
There are easy symbols such as italics and quote marks which gardeners may want to adopt to follow plant naming conventions and up to 9 labels can be stored in the memory, particularly useful for remembering difficult spellings of plants.
The convenient rechargeable battery option means it can be charged after use and there's no hassle having to locate or replace standard batteries whilst using it.
Brother's durable labels can withstand temperatures from -80°C to +150°C and are totally resilient to sunlight, humidity and rain, making them ideal for labelling plants, produce and garden accessories.

Features and Benefits
• Save time up to 20mm per second
• Convenient built-in cutter
• Easy to use ABC keyboard
• Easy-to-read LCD screen
• Includes 12mm black on white tape (4m)

Notes:
• Power Adapter not included
• Choose from a range of 3.5mm, 6mm, 9mm and 12mm wide labels - tested to the extreme

See full description
Specifications for GL-H105 Hand Held Garden Label Machine
  • Includes
    Labelling Machine
  • MFR Part No.
    GLH105U1
  • Type
    Label Printer
  • Model Number
    GL-H105

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome