GL-H105 Handheld Garden Label Printer Green - GLH105

GL-H105 Handheld Garden Label Printer Green - GLH105

Order Code: ZT5693978SCopy

£46.99 Inc VAT (20%)


Description

The Brother GL-H105 handheld garden label printer can help you improve your efficiency and productivity by ensuring that your plants, pots and seed trays are clearly labelled and easy to identify. The GL-H105 has a range of label widths - 3.5, 6, 9 and 12mm, an easy to use ABC keyboard, the ergonomic handheld design makes it a perfect portable solution. With a 12 character LCD screen makes it easy to preview your labels. Vary your design with 5 different borders and 5 print sizes. Built-in cutter. £ year warranty. Produces labels suitable for most environments. Brother TZ tapes produce labels that are rain proof, fade proof, humidity proof, heat resistant, frost resistant.
• Ergonomic handheld design
• Range of label widths - 3.5, 6, 9 and 12mm
• ABC keyboard
• 12 character LCD screen
• 5 different borders and 5 print sizes
• Built-in cutter
• Use with Brother TZ tapes - standard tape length 8m
• Labelling to improve your efficiency and productivity
• Requires AAA batteries (not supplied)

See full description
Specifications for GL-H105 Handheld Garden Label Printer Green - GLH105
  • Keyboard Type
    ABC
  • Colour
    Greens
  • Model Number
    GL-H105