Label Manager 360D
0
1

Label Manager 360D

Order Code: ZT1055624XCopy

£134.99 Inc VAT (20%)


Description

More power, more features with no more batteries.
• Prints 6/9/12/19 mm widths.
• Powered by a lithium-ion battery eliminating the inconvenience of AA batteries.
• Charge and go unlike an AC adapter
• Large 7 cm x 3,8 cm screen that displays two lines of text

See full description
Specifications for Label Manager 360D
  • Type
    Labelling Manager
  • MFR Part No.
    S0879490
  • Model Number
    LabelManager 360D
  • Product Type
    Label Manager
  • Power Source
    Battery/Mains
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome