P-Touch Desktop Label Printer/Case - PT-D460BTVP

Order Code: ZT4177717S

£82.99 Inc VAT (20%)


Description

P-Touch PT-D460BTVP Professional label printer with a carry case is ideal for use at home or in the office. Creates labels using the built-in keyboard, can connect via the app and use on your smart device via Bluetooth or connect to a PC via USB for additional labelling functionality. Create decorative labels with various patterns, on the built-in keyboard. With a graphic display for easy label editing, preview labels before printing them out. With label storage for quick reprint of frequently used labels. Connect via USB, PC or Bluetooth 5.0 connectivity.
Desktop P-Touch label printer
Label width capacity of 18mm
30mm/second print speed (Max)
Print resolution 180dpi/128 dots
Maximum print height: 15.8mm
Use with Advanced P-touch Editor 6.0 software and Brother iPrint&Label app
Uses 6 x AA (LR6/Ni-Mh) batteries (not included)
Includes AD-E001A AC adaptor, tape (18mm black on white laminated TZe 4m) USB cable (Micro, 1m black)
Compatible with Windows 8.1/10/11; Mac OS 10. 15, 11, 12; iOS 14, 15; Android 8, 9, 10, 11, 12
Supplied with a carry case

See full description
Specifications for P-Touch Desktop Label Printer/Case - PT-D460BTVP
  • Maximum Print Height
    15.8mm
  • Product Type
    Label Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome