The PT-E560BTVP provides a professional labelling solution for electrical or datacom installations. It is crucial for electricians, datacom, telecom, and security equipment installers to clearly identify cables, conduits, switches, and sockets with durable labels.
The PT-E560BTVP features built-in, industry-specific functions, one-touch application keys, and Bluetooth connectivity, enabling quick and efficient printing on-site.
Compatible with Brother's range of Pro Tapes, which are specially designed for industrial labelling applications and provide resistance to water, abrasion, chemicals and temperature extremes
Compatible OS:
Windows - Win 10, 11
MacOS - 11, 12, 13
Android - 9, 10, 11, 12, 13
iOS - 15, 16
Languages supported:
20 - English, German, French, Spanish, Portuguese, Portuguese (Bra) , Italian, Dutch, Danish, Norwegian, Swedish, Finnish, Hungarian, Czech, Polish, Romanian, Slovenian, Slovakian, Croatian, Turkish
Included in the box:
PT-E560 Labelling Machine, Carry Case, Rechargeable Li-ion Battery, USB Cable, 1 x 12mm Black on White Flexible ID Tape, 1 x 24mm Black on Yellow Strong Adhesive Tape, Documentation
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy