Brother Black On White PTouch Ribbon 12mm x 4m - MK231SBZ

Order Code: ZT1255992P

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£6.044%


Description

Brother Black On White PTouch Ribbon 12mm x 4m - MK231SBZ The M-K231SBZ allows you to create high-quality labels that are sure to come in handy throughout your home. Available in various colour and width combinations, the small, compact cassette uses direct thermal printing (thatís right, no ink) to make the image on the tape.
This black on white M-K231SBZ labelling tape is compatible with any P-touch label printers that have the M tape logo printed on the cassette cover, and is a great organisational tool that can be used to label everything from files and folders to plug sockets and containers.
Tested by Brother to ensure its as dependable as possible, the versatile M-K231SBZ offers high quality output every time you print, to provide you with crisp, easily readable labels.

See full description
Specifications for Brother Black On White PTouch Ribbon 12mm x 4m - MK231SBZ
  • MFR Part No.
    BRMK231SBZ
  • Length
    4 M
  • Width
    12mm
  • Type
    Label Tapes
  • Form
    Mk Tapes
  • Tape Width
    12mm
  • For Use With
    Brother P-Touch Labellers
  • Text Colour
    Black
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome