MK621B P-touch Tape 9MM Black on Yellow

MK621B P-touch Tape 9MM Black on Yellow

Order Code: ZT1055498XCopy

£7.29 Inc VAT (20%)


Description

Brand: Brother.
Pack Size: Single.
Size: 9mm.
Colour: Black/Yellow.
Product Dimensions: 15.5 x 8.5 x 1.7 cm.
This Brother PT65 Tape 9mm refill cartridge is perfect for the Brother PT 65 label machine.
This tape is 8 meters in length and 9mm thick and is plastic coated so suitable for use on a wide range of surfaces, from card and paper to glass and plastic. The tape is easy to wipe clean and quick and easy to use.

See full description
Specifications for MK621B P-touch Tape 9MM Black on Yellow
  • Pack Quantity
    1
  • Material
    Paper
  • Length
    8m
  • Width
    9mm
  • MFR Part No.
    MK621BZ
  • Colour
    Yellow
  • Number of Labels
    Continuous