Rhino 24MM Self-laminating Vinyl Tape 1734821

Rhino 24MM Self-laminating Vinyl Tape 1734821

Order Code: ZT1055439XCopy

£25.99 Inc VAT (20%)


Description

Vinyl labels offer moisture, chemical and UV resistance, making them ideal
for labeling both indoors and outdoors. Available in the widest range of colours that adhere to OSHA, ANSI and ISO colour standards.
UL recognized as a component to UL 969.

Specifications for Rhino 24MM Self-laminating Vinyl Tape 1734821
  • Pack Quantity
    1
  • Material
    Vinyl
  • Number of Labels
    Continuous tape
  • Colour
    White
  • Width
    24mm
  • Length
    5.5m
  • MFR Part No.
    1734821