7818EH 150MM X 508M Thermal Transfer Polyester Label Material

Order Code: ZT2519289S

£699.99 Inc VAT (20%)


Description

This 3M™ Thermal Transfer Polyester Label Material provides a good print definition and is a good chemical and UV resistant. The topcoat of this thermal transfer polyester label gives an improved ink anchorage to produce traditional forms of press printing.

Features and Benefits
• Designed to provide an excellent print definition
• Features a polyester face stock for increase durability even in harsh environments
• The topcoat allows for a smooth matt surface, for excellent thermal transfer images at a reduced burn temperature setting

Typical Applications
• Suitable for a variety of surfaces, including high surface energy (HSE) plastics and metals

See full description
Specifications for 7818EH 150MM X 508M Thermal Transfer Polyester Label Material
  • Type
    Multipurpose
  • Width
    150mm
  • Colour
    Silver
  • MFR Part No.
    7000116101

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome