Brother Multi Purpose Label Roll 17mm x 52mm 400 labels - DK11204

Order Code: ZT2122913S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

Brother Multi Purpose Label Roll 17mm x 52mm 400 labels - DK11204 The Brother DK-11204 labels come in handy for all your general labelling needs. With 400 per roll, the 17mm x 54mm standard size labels are commonly used for mailing and administrative purposes, making them perfect for use in both the home and office environment.
You can expect professional results with these pre-cut labels, which can be used to display logos, barcodes, visitor badges or shipping information. Manufactured to a high specification the DK-11204 refill is compatible with a wide range of the Brother QL printers.
By choosing the Brother DK-11204 Black on White Label Roll, youíll ensure that your machine continues to work at its best, providing you with results that are crystal clear and designed to last.
With the DK-11204, your labels are sure to stay put and be legible for longer

See full description
Specifications for Brother Multi Purpose Label Roll 17mm x 52mm 400 labels - DK11204
  • Width
    17mm
  • Depth
    54mm
  • Form
    Address Labels
  • Material
    Paper
  • Product Type
    Label Tapes
  • Compatible/Original
    Original
  • Label Size
    17x54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome