Quantity | Price | Discount |
---|---|---|
1 - 4 | £53.99 | 0% |
5 + | £51.29 | 5% |
A4 sheets, 20 Sheets/27 labels per sheet, label size: 63.5 x 29.6mm, permanent adhesive, laser coated, suitable for Black & White Laser Printers, ideal for property protection, pre-printed residue left if removed, oil/dirt/UV resistant/water resistant & tear-proof. *** CLEARANCE ITEM - LIMITED STOCK AVAILABILITY AT THIS PRICE ***
If you're looking for security and peace of mind, then anti-tamper labels are what you need. Apply these labels to special products or electronic equipment, and if they are removed a checkered pattern will be left behind immediately indicating tampering has taken place.
Any attempts to remove the Avery Anti-Tamper Laser Labels result in the material disintegrating and leaving behind a pre-printed residue. This makes it virtually impossible to remove and tampering look immediately obvious. Perfect for the securing and sealing of products, documents and marking equipment. These security labels come in 27 labels per sheet in 63.5 x 29.6mm format and are also oil and dirt resistant, water resistant and temperature resistant (-40°C to + 90°C) .
Suitable for printing in most laser printers, the excellent print finish on these bright white labels is clear and sharp either in colour or black and white.
And, it’s never been simpler to design your own labels using our free template software, Avery Design & Print, where you can find a whole host of images and templates ready to use. You can also create your own by simply adding your own text or design to the label and print out. It’s so quick and easy.
Labels within harsh environments need to be strong, and Avery Oil, dirt, and UV resistant labels are just that. Long lasting in all environments and reliable for carrying important information.
Water resistant labels stay in tact when exposed to light moisture. This ensures no running of ink or disintegration. Perfect for using in areas where they are likely to come into contact with cool temperatures and small amounts of liquid.