Multi-Purpose Lables 105x74mm White - Pack of 800

Order Code: ZT4781446S

£30.99 Inc VAT (20%)


Description

Avery Multipurpose labels are compatible with all printers including copiers, and now come with NEW UltraGrip varnish technology!UltraGrip technology was designed to give you absolute confidence that you are putting only the highest quality product through your printers. We ensure the printer feeds the label sheet correctly. Printers arent perfect, so to ensure you get the best results, select labels as the media type, and also use the multipurpose tray to load the sheets, as we always recommend when using our labels. The label format is 105 x 74 mm with 8 labels per sheet and are ideal for all sorts of applications.

See full description
Specifications for Multi-Purpose Lables 105x74mm White - Pack of 800
  • Labels per Sheet
    8 per Sheet
  • Product Type
    Address Labels
  • Weight
    1kg
  • Colour
    White
  • Adhesive Type
    Non-Permanent
  • Label Size
    105 x 74

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome