Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
This Way Up Parcel Labels - 500 Labels Per Roll
By Star Labels
Order Code:
ZT4810498S
£10.19
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/this-way-up-parcel-labels-500-labels-per-roll/p/ZT4810498S
Add to quotation
View all Labels
Description
Material: Semi Gloss Paper
Adhesive: Permanent
Label Size: 100x51mm
Print: Red
Labels Per Roll: 500
See full description
Specifications
Specifications for This Way Up Parcel Labels - 500 Labels Per Roll
Label Size
100x51mm
Product Type
Parcel Labels
Adhesive Type
Permanent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome