Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labels
ValueX Thermal Roll 79x79x12.7mm76M PK20
By Valuex
Order Code:
ZT1204308S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labels/valuex-thermal-roll-79x79x12-7mm76m-pk20/p/ZT1204308S
Add to quotation
View all Labels
Description
Roll 1ply thermal 48g 79x79x12.5mm BPA Free
Specifications
Specifications for ValueX Thermal Roll 79x79x12.7mm76M PK20
MFR Part No.
57614SX
Type
Tally Rolls & Receipts
Colour
White
Length
76m
Roll Width
80mm
Part
1-Ply Rolls
Roll Type
Thermal Rolls
Grammage
48
Core Diameter
12.7mm
Environment Support
FSC Certified
Roll Size
80x80mm
For Use With
Cash Register
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome