Laminating Pouch A4 150 Micron (Pack of 500) - LL77761

Order Code: ZT1548463S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Suitable for use with most A4 laminating machines, these standard 2 x 75 micron (150 micron total) laminating pouches are ideal for everyday laminating in classrooms, offices and more. Each pouch measures 216 x 303mm for full encapsulation of A4 documents. This bulk pack contains 500 glossy laminating pouches.
Size: A4
2 x 75 micron
Pouch size: 216 x 303mm
Pouch Type: Glossy
Pack of 500

See full description
Specifications for Laminating Pouch A4 150 Micron (Pack of 500) - LL77761
  • Weight
    11.46kg
  • Pack Quantity
    500
  • MFR Part No.
    LL77761
  • Product Type
    Laminating Pouch
  • Pouch Size
    216 x 303mm
  • Size
    A4
  • Paper Size
    A4
  • Colour
    Transparent
  • Finish
    Gloss