Matt Pouch A3 125 Micron Clear (100)

Matt Pouch A3 125 Micron Clear (100)

Order Code: ZT1059540SCopy

£65.99 Inc VAT (20%)


Description

Laminating pouches are a convenient, everyday solution to protect and enhance valuable presentation pages, reference lists, product sheets, notices, photographs and certificates. 125 Micron. A3 format. Pack size: 100.

Specifications for Matt Pouch A3 125 Micron Clear (100)
  • MFR Part No.
    3747235
  • Weight
    3.808kg
  • Colour
    Transparent
  • Width
    303mm
  • Height
    426mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome