32098J ARC A4 Hot Laminator

Order Code: ZT3380332S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.195%
10 +£32.3910%


Description

A4 laminator, laminates documents in pouches up to 80 microns, ready to laminate after 4 minutes warm-up, automatically shuts down after 30 minutes, Release lever disengages pouch for document re-alignment or removal, includes 10 pouch starter kit. Preserve your memories and protect your documents with a Fellowes Arc A4 Personal laminator.

Designed for user-friendly performance with a jam preventing release lever, the laminator is ideal for occasional use such as in the home and hobby/craft applications. Featuring Auto shut off, the Ion laminator automatically powers down after 30 minutes, reducing your laminator's energy consumption.

After a 4 minute warm up, a green light indicates that your Arc laminating machine is ready to be used and can laminate at a speed of one A4 80-micron sheet per minute (30 cm/min) To give your documents a superior finish, the Ion laminator comes with a 10 document starter pack including Fellowes ImageLast pouches.

Includes 10 pouch laminating starter kit.

See full description
Specifications for 32098J ARC A4 Hot Laminator
  • Size
    A4
  • Product Type
    A4 Hot Laminator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome