Fellowes Proteus A3 Laminator Grey 5709001

Fellowes Proteus A3 Laminator Grey 5709001

Order Code: ZT1257911P

£1,099.99 Inc VAT (20%)


Description

Fellowes Proteus A3 Laminator Grey 5709001 The Proteus A3 Laminator is an advanced, commercial laminating machine ideal for high volume workloads and heavy duty use. As with all Fellowes Laminators, it comes with the 100% Jam Free feature. This innovative mechanism allows for the smooth flow of your document and ensures you will always get a perfect finish when using Fellowes branded laminating pouches. Designed to complete all manner of laminating services quickly and with excellent results, this user - friendly machine comes with fully variable controls, 6 pre - sets for popular applications, can laminate approx.180x A4 pouches per hour. The Proteus A3 can laminate on a hot or cold setting and with or without carriers, mounting board and foils. Ideal for busy print, copy shops and in the workplace. Great for laminating posters, leaflets and documents. Suitable for use with up to 500 micron pouches (equivalent to Fellowes Preserve250 pouches).

See full description
Specifications for Fellowes Proteus A3 Laminator Grey 5709001
  • MFR Part No.
    37041FE
  • Colour
    Grey
  • Type
    Lamination Machines
  • Weight
    15kg
  • Size
    A3
  • Warm Up Time
    3 minutes
  • Dimensions (W x D x H)
    554x315x125mm
  • Temperature Setting
    Variable (6 pre-sets)
  • Usage
    Intensive
  • Display
    Full Logic LCD
  • Pouch Thickness
    Up to 250 micron
  • Entry Width
    320mm
  • Laminating Speed
    950mm/minute
  • Number of Rollers
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome