Fully automatic laminator, simply load documents on the auto feed tray and press start.Feeds, laminates and trims automatically, giving you time to multitask on other projects.Laminates up to 30 A4 or A3 documents at a time.Easy to load replacement film cartridges, no pouches required.Automatic auto feed paper alignment for perfect laminated documents every time.Manual lamination mode for heavy weight paper or non standard shaped documents.Easy switching between automatic and manual mode settings.Supplied with 75 micron starter cartridge.Low film indicator light to let you know when cartridge needs replacing.Intelligent power save function.Warm up time: 3-4 minutes.