Laminating Device iLAM Touch 2 System for A3 Turbo

Laminating Device iLAM Touch 2 System for A3 Turbo

Order Code: ZT3613721S

£739.99 Inc VAT (20%)


Description

Laminating device, iLAM TOUCH 2 system, for A3, TURBO. Supplied = assembled. Max. format = A3. Height = 117 mm. Width = 482 mm. Depth = 191 mm. Warm-up time = 1 min. Max. film thickness = 250 µm. Min. film thickness = 75 µm. Number of heating rollers = 4 pcs. Heating technique = heating rollers. Max. speed = 1500 mm/min. Weight = 7.3 kg. Temperature adjustment = set max. 135 °C. Working width = 330 mm. Product type = laminating devices. Fully automatic A3 high-speed premium laminating device with unique sensor technology. Detects document thickness and automatically selects the optimal speed. For film pouches from 75 to 250 µm, for frequent and professional use. Laminating systems protect and preserve your important documents, photos and colour copies and enhance them with a glossy look. Both sides are coated at the same time with a durable, transparent film. This simple process makes your documents waterproof, increases durability, protects against forgery and enhances appearance. Simply place the item to be laminated in the appropriate film pouch and insert in the machine. The devices can be operated without carrier (film transport pouch) without problems. Automatic shut-down after idle for 30 minutes, energy saving and environmentally friendly.

See full description
Specifications for Laminating Device iLAM Touch 2 System for A3 Turbo
  • Product Type
    Laminating Device
  • Heating Technique
    Heating Rollers
  • Working Width
    330mm
  • Width
    482mm
  • Height
    117mm
  • Depth
    191mm
  • Weight
    7.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome