Leitz iLAM A3 Laminator Silver 72531084

Leitz iLAM A3 Laminator Silver 72531084

Order Code: ZT1258577P

£149.99 Inc VAT (20%)


Description

Leitz iLAM A3 Laminator Silver 72531084 A3 laminator in slim design with high speed warm-up of just 1 minute. Suitable for 80-125 microns. Compact, fast warm up laminator ideal for the small office.

Specifications for Leitz iLAM A3 Laminator Silver 72531084
  • MFR Part No.
    22425ES
  • Weight
    1.4kg
  • Colour
    Silver
  • Type
    Lamination Machines
  • Size
    A3
  • Depth
    130mm
  • Width
    465mm
  • Height
    75mm
  • Warm Up Time
    1 minute
  • Pouch Thickness
    Up to 2x 125 micron
  • Entry Width
    320mm
  • Number of Rollers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome