Proteus Heavy Duty A3 Laminator

Proteus Heavy Duty A3 Laminator

Order Code: ZT3382372S

£819.99 Inc VAT (20%)


Description

A3 professional laminator, laminates up to 250 micron pouches, fully variable controls plus 6 pre-set controls for popular applications, laminates with or without carriers, 320mm entry width. 3 minutes heat up time, max 250 microns, 6-rollers to ensure high speed lamination (4 hot rollers & 2 cold rollers) , 100% Jam Free performance*, laminates both hot and cold, advanced control panel accurately monitors lamination temperature, laminates approximately 180 A4 pouches per hour (95cm/min) ,


* When used with Fellowes branded pouches

See full description
Specifications for Proteus Heavy Duty A3 Laminator
  • Size
    A3
  • Product Type
    Laminator
  • Entry Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome