Saturn 3i A4 Laminator - 5724901

Saturn 3i A4 Laminator - 5724901

Order Code: ZT4175991S

£119.99 Inc VAT (20%)


Description

Designed for regular use in small office environments, the Saturn 3i A4 Laminator from Fellowes is ready to laminate in just 60 seconds thanks to InstaHeat technology, and can laminate documents up to A4 size and up to 125 microns thick at a speed of 30cm per minute. It is fitted with an auto feed sensor, which indicates when a document has been misfed and shuts down the lamination process, allowing for retrieval and re-alignment, and an auto shut off feature which comes into effect after 30 minutes of inactivity, reducing energy consumption. Includes a 10 pouch laminating starter kit.
Protects documents up to A4 size
Designed for pouches up to 125 microns thick
Ready to laminate in just 60 seconds with InstaHeat technology
Feed sensor stops the lamination process in the event of a misfeed
Sleep mode activates after 30 minutes of inactivity
Includes 10 pouch laminating starter kit

See full description
Specifications for Saturn 3i A4 Laminator - 5724901
  • Product Type
    Laminator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome