Bee Blue Letter Trays Recycled A4 Set of 4 Assorted Pack 1

Order Code: ZT4177398S

£29.99 Inc VAT (20%)
£31.996% off


Description

Exacompta Bee Blue Letter Trays Recycled A4 Set of 4 Assorted pack 1. The Bee Blue range from Exacompta combines the latest office space colour trends to help boost performance and enthusiasm in a stimulating and youthful atmosphere! It has been developed to enhance office surroundings with its complementary colours; Saffron, Navy Blue, Light Blue and Turquoise Blue. Without compromising on quality, this range offers a more sustainable approach to stationery by featuring Blue Angel certified products that are made using recycled plastic derived from post-consumer plastic waste. Sure to brighten up your workspace, the range offers a comprehensive selection of filing and desktop accessories.
Bee Blue is an eco-friendly selection of Exacompta filing and desktop accessories
The range is created using Blue Angel certified recycled plastic
Comes with risers and can be stacked vertically or in steps
Size 35 x 25 x 24cm for A4+, each tray can hold 500 sheets
Label holder for easy identification of the contents
4 trays in Saffron, Navy Blue, Light Blue and Turquoise
Pack of 1

See full description
Specifications for Bee Blue Letter Trays Recycled A4 Set of 4 Assorted Pack 1
  • Product Type
    Letter Trays
  • Material
    Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome