Deflecto Steritouch Continental Letter Tray A4/Foolscap Portrait Black

Order Code: ZT1256535P

£6.99 Inc VAT (20%)


Description

Deflecto Steritouch Continental Letter Tray A4/Foolscap Portrait Black Contemporary Letter Tray with SteriTouchÆ technology that kills up to 99.9% of bacteria. Features extra large cut out for easy access to A4 documents.

Specifications for Deflecto Steritouch Continental Letter Tray A4/Foolscap Portrait Black
  • MFR Part No.
    10331DF
  • Colour
    Black
  • Material
    SteriTouch
  • Weight
    311g
  • Type
    Letter Trays
  • Dimensions (W x D x H)
    258x350x66mm
  • Form
    Stackable Tray
  • Paper Size
    A4/Foolscap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome