Drawer Pedestal With Plinth - Height 708mm - HPL Solid Core Top, 4 Drawers, Pure White/White Aluminium/Maple

Order Code: ZT2723789S

£1,399.99 Inc VAT (20%)


Description

Drawer pedestal with plinth, height 708 mm, HPL solid core top, 4 drawers, pure white/white aluminium/maple. Supplied = assembled. Height = 708 mm. Width = 417 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 4 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x685 mm. Product type = fixed pedestals. Material = steel, stove enamelled. Body colour = pure white RAL 9010. Thickness of body = 0.75 mm. Drawer material = sheet steel. Drawer colour = white aluminium RAL 9006. Max. drawer load = 25 kg. Drawer guide = with drawers on ball bearing telescopic runners. Feature = pull-out stop, lockable. Panel thickness = 13 mm. Classic or colourful. Top quality The high quality drawer guides are fitted with self retraction and dampers as standard. Also as standard: the noise reducing anti-slip base in the pull out compartment tray with utensil compartment. Housing: sturdy, welded steel housing with high quality stove enamelling. On plinth. Drawers with closed base. Double pull out stops. Central locking via rotary cylinder lock with replaceable core, incl. 2 keys. 13 mm HPL solid core cover panel, black edges. 4 drawers on ball bearing mounted telescopic rails, partial extension. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Drawer Pedestal With Plinth - Height 708mm - HPL Solid Core Top, 4 Drawers, Pure White/White Aluminium/Maple
  • Number of Drawers
    4
  • Product Type
    Fixed Pedestals
  • Material
    Steel - Stove Enamelled
  • Width
    417mm
  • Supplied
    Assembled
  • Drawer Colour
    White Aluminium
  • Depth
    800mm
  • Height
    708mm
  • Storage Drawer Extends To
    75%
  • Features
    Pull-Out Stop, Lockable
  • Body Colour
    Pure White
  • Body Thickness
    0.75mm
  • Drawer Load Capacity
    25kg
  • Drawer Material
    Sheet Steel
  • Panel Thickness
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome