0
1

Letter Tray Glossy Black - CE06112

Order Code: ZT1542783S

£6.99 Inc VAT (20%)


Description

This Contour Ergonomics Letter Tray features a stylish curved design with a high gloss finish. Ideal for desktop storage and organisation of A4 letters, files and documents, the letter tray also comes complete with a label holder and insert for easy identification. This pack contains 1 glossy black letter tray.
Letter tray in curved design with high gloss finish
Ideal for desktop storage and organisation of letters, files and documents
Complete with label holder and insert
Size: A4
Colour: Black

See full description
Specifications for Letter Tray Glossy Black - CE06112
  • Weight
    0.256kg
  • MFR Part No.
    CE06112
  • Product Type
    Letter Tray
  • Colour
    Black
  • Pack Quantity
    1
  • Size
    A4
  • Finish
    Glossy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome