Mineral Smoove 5 Drawer Module Pink/Grey - 1071111681

Order Code: ZT4177033S

£54.99 Inc VAT (20%)


Description

Measuring W288xD360xH270mm, sculpted in one piece, offering an ultra robust body with a textured finish, the Mineral Smoove module features five drawers printed with a beech pattern for a soft and decorative style. The drawers are sized to fit documentation measuring up to 240x320mm with a height of 40mm. Featuring a retaining stop to prevent drawers from sliding out, the smooth sliding drawers are equipped with ergonomic handles and a base access slot for easy retrieval of contents. Complete with anti-skid pads and labels, this module is made from 100% recyclable, high-quality plastic. Supplied in pink/grey.
5 drawers in pink/grey
Made from 100% recyclable, high-quality plastic
Can hold documents up to 240x320mm in size
Each drawer has retaining stop and access slot for quick filing
Ergonomic handles and base access slot for easy retrieval
Drawer height: 40mm
Dimensions: W288xD360xH270mm
Colour: Pink/Grey

See full description
Specifications for Mineral Smoove 5 Drawer Module Pink/Grey - 1071111681
  • Height
    270mm
  • Width
    288mm
  • Number of Drawers
    5
  • Depth
    360mm
  • Product Type
    Drawer Module
  • Colour
    Pink/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome