Mobile Drawer Unit, 1 Drawer, 1 Suspension File Drawer, Light Grey

Order Code: ZT2718827S

£649.99 Inc VAT (20%)


Description

Mobile drawer unit, 1 drawer, 1 suspension file drawer, light grey. Supplied = assembled. Height = 579 mm. Width = 417 mm. Depth = 800 mm. Utensil drawer = yes. Number of suspension filing drawers = 1 pcs. Suspension file drawer extends to = 100% extendable. Internal dimensions suspension file drawer HxWxD = 280x330x685 mm. Number of storage drawers = 1 pcs. Storage drawer extends to = 75%. Internal dimensions drawer HxWxD = 130x330x685 mm. Product type = mobile drawer units. Material = sheet steel, powder coated. Body colour = light grey RAL 7035. Thickness of body = 0.75 mm. Drawer colour = light grey RAL 7035. Max. drawer load = 18 kg. Number/size of drawers = 1 pc. HxWxD 130x330x485 mm, 1 pc. HxWxD 280x330x485 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Wheel fittings = 4 castors, 2 with wheel stops. Wheel diameter = 35 mm. Panel thickness = 19 mm. 1 utensil drawer, 1 drawer, 1 suspension file drawer. Safety provided by double castors and pull-out stop. Easy to operate trough handles at the side. Sturdy welded steel body, powder coated. Anti-tipping device. Drawers with concealed telescopic rails and a closed base, self retracting guides with dampers. Double pull-out stops. Trough handles for use from both sides. Utensil drawer. Central locking with rotary cylinder lock with replaceable core, 2 keys included.

See full description
Specifications for Mobile Drawer Unit, 1 Drawer, 1 Suspension File Drawer, Light Grey
  • Material
    Sheet Steel, Powder Coated
  • Number of Drawers
    1
  • Product Type
    Mobile Drawer Units
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Height
    579mm
  • Width
    417mm
  • Depth
    800mm
  • Supplied
    Assembled
  • Drawer Colour
    Light Grey
  • Wheel Diameter
    35mm
  • Body Thickness
    0.75mm
  • Panel Thickness
    19mm
  • Body Colour
    Light Grey
  • Storage Drawer Extends To
    75%
  • Drawer Load Capacity
    18kg
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome